Beli kunci mahkota di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GRIP ON TOOLS Double Crown Socket
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

  2. MAXPOWER Double Crown Socket
    Mulai

    Rp52.900

    MAXPOWER Double Crown Socket
    atribut:
    • Width Across Flat: 30 x 26 mm
  3. TEKIRO H Clutch Lock Nut Socket 1/2inch Dr.
    Mulai

    Rp179.900

    TEKIRO H Clutch Lock Nut Socket 1/2inch Dr.
    atribut:
    • Size (mm): 20x24
    • Dimension 1 (mm): 52
    • Dimension 2 (mm): 30
    • Dimension 3 (mm): 26
  4. MultiPro Double Crown Socket
    Mulai

    Rp36.900

    MultiPro Double Crown Socket
    Deskripsi:
    • Chrome -Vanadium Steel • Black Oxide Finishing for Corrosion Resistance •Type ; (Honda : Karisma, Supra XX)
  5. Wipro Treker Magnet Multi Fungsi
    Mulai

    Rp119.900

    Wipro Treker Magnet Multi Fungsi
    atribut:
    • Color: Silver
  6. Sankyo Ball Valve 2PC
    Mulai

    Rp92.900

    Sankyo Ball Valve 2PC
    atribut:
    • Pressure (psi): 1000 W.O.G
    • Material: Stainless Steel SS316
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Cap: SS316
    • Gland Nut: SS304
    • Handle: SS304
    • Joint Gasket: PTFE
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Stem Washer: SS304
    • Thrust Washer: PTFE
  7. TORA Socket Clutch Lock Nut Spanner 1/2inch
    Mulai

    Rp119.900

    TORA Socket Clutch Lock Nut Spanner 1/2inch
    atribut:
    • Size (mm): 20 & 24
    • Material: Chrome Vanadium
  8. TEKIRO Spray Paint (Alat Semprot Cat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    TEKIRO Spray Paint (Alat Semprot Cat)
    Deskripsi:
    untuk mengecat sesuatu dengan bantuan kompressore/tekanan angin dengan nozzle diameter 0.5 mm, kapasitas tabung 200cc, panjang 55mm, diameter 105mmFungsi : untuk mengecat sesuatu dengan bantuan kompressor/teknanan anginMatrial : chrome vanadiumSemprotan Cat K-3 digunakan untuk pengerjaan yang detailNozzle Diameter : 1.5 mm
    atribut:
    • Air inlet (inch): 1/4
  9. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  10. Miki pulley Spaflex Coupling (Kopling Fleksibel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    Miki pulley Spaflex Coupling (Kopling Fleksibel)
    atribut:
    • Allowable Declination (Degree): 1
    • Body Material: aluminum alloy
    • Dimension L1 (inch): 18.5
    • Dimensions l2 (mm): 12.2
    • Mass (kg): 0.12
    • Maximum Speed (rpm): 9000
    • Pilot Hole Diameter (phi mm): 5
    • Regular Torque (N m): 3
    • Shaft Hole Diameter d2 (phi mm): 6 to 20
    • Type: Joe Type
  11. Sankyo Gate Valve
    Mulai

    Rp199.900

  12. Kitz Ball Valve Eco Ball
    Mulai

    Rp269.900

    Kitz Ball Valve Eco Ball
    atribut:
    • Shape: Straight
    • Material (Main Unit): C3771BE
    • Ball Material: C3771BE + Ni-Cr plating
    • Handle Type: Lever type
    • Material (Handle): SUS430
    • Material (O-ring): FKM
    • Material (ball seat): PTFE
    • Material (stem): C3604BD
    • Maximum Operating Pressure (MPa): 4. 12 (normal temperature water, oil, gas), 0. 98 (150°C or less water, oil, gas)
    • Method: Floating
    • Suitable fluid: Water, oil, gas
    • Type of Connection: Screw-in type
  13. HONEYWELL HOME Zone Valve HVAC (Katup Pembagi Jalur)
    Mulai

    Rp5.099.900

    HONEYWELL HOME Zone Valve HVAC (Katup Pembagi Jalur)
    Deskripsi:
    Two-way sweat connection zone valves have two sweat connection points and control water and steam flowing through them. They feature sweat connections that create a permanent joint and require solder training and equipment to create a secure seal.
    atribut:
    • Actuator Return Action: Spring Return
    • Actuator Type: Electric
    • Application: Chilled/Hot Water Control
    • Body Material: Brass
    • Contact Form: SPST
    • Control Signal: On/Off
    • Distance Between Inlet and Outlet Port (inch): 3-11/16
    • For Media: Water
    • Gasket Material: Buna-N
    • Includes Actuator: Actuator Included
    • Maximum Fluid Temperature (°F): 200
    • Maximum Operating Temperature (°F): 125
    • Overall Depth (inch): 2-3/8
    • Port Connection Gender: Female
    • Spring Action: Spring Return
    • Stem Material: Stainless Steel
    • Valve Action: Normally Closed
    • Valve Type: Ball
    • Voltage (V): 24 AC
  14. Yukido Double Crown Socket (Kunci Mahkota)
    Mulai

    Rp30.900

    Yukido Double Crown Socket (Kunci Mahkota)
    atribut:
    • Finishing: Black Nickel
    • Size (mm): 13-38
  15. Daytona Motorcycle Tool Clutch Lock Nut Wrench 30mm (for Honda) (Peralatan Perawatan Motor)
    Mulai

    Rp369.900

    Daytona Motorcycle Tool Clutch Lock Nut Wrench 30mm (for Honda) (Peralatan Perawatan Motor)
    atribut:
    • Representative Car Models: Monkey/Baja, gorilla (frame No.Z50J-1300017 -), Monkey R/RT, etc.
    • Plug Angle: 9.5mm
    • Outside DiameterxInside Diameter: 30x24φ mm
  16. Koshin Single pump for sea water Lavalex pump MFC-2524S-1(24V) Parts
    Mulai

    Rp37.900

    Koshin Single pump for sea water Lavalex pump MFC-2524S-1(24V) Parts
    Deskripsi:
    Single pump for sea water Lavalex pump MFC-2524S-1(24V) PartsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.
    atribut:
    • Number Required Per Unit: 1
    • Suitable For: MFC-25S-1(24V)
Daftar Harga kunci mahkota Terbaru November 2026
Wipro Treker Coupling Double (Kunci Mahkota)Rp51.900
GRIP ON TOOLS Double Crown SocketRp34.900
Daytona Motorcycle Tool Clutch Lock Nut Wrench (for Honda) (Peralatan Perawatan Motor)Rp479.900
MAXPOWER Double Crown SocketRp52.900
TEKIRO H Clutch Lock Nut Socket 1/2inch Dr.Rp179.900
MultiPro Double Crown SocketRp36.900
BESTGUARD Nipple WrenchRp29.900
Wipro Treker Magnet Multi FungsiRp119.900
Sankyo Ball Valve 2PCRp92.900
Daytona Wheel Shim 4 My/T=0.5 (Komponen Roda Motor)Rp89.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)